LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Felt, F3, 3/8 In Thick, 1 1/2 x 12 In

VALUE BRAND| Zoro #: G2056467| Mfr #: 2FHU7

$1.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2056467 Mfr #: 2FHU7
Vibration Absorption: HighDurometer: 30 to 40 Shore A
Item: Felt StripMaterial: Wool Felt
Density (Lbs./Sq. Yd.): 6Max. Temp. (F): 200
Tensile Strength (PSI): 400Application: For Dust Shields, Bumpers, Pads
Min. Temp. (F): -80Abrasion Resistance: Excellent
Color: GrayHardness: Firm
Thickness: 3/8"Grade: F3
Type: General PurposeBacking Type: Plain
Width: 1-1/2"Length: 12"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 1 1/2 In, Length 12 In, F3 Grade, Gray Color, Density 6 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 400 PSI, Hardness Firm, For Dust Shields, Bumpers, Pads

Product Reviews

Save 15%. Sign up for Z-mail.