Felt, F3, 3/8 In Thick, 1 1/2 x 60 In

VALUE BRAND| Zoro #: G0534484| Mfr #: 2FHV8

$8.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0534484 Mfr #: 2FHV8
Max. Temp. (F): 200Density (Lbs./Sq. Yd.): 6
Tensile Strength (PSI): 400Grade: F3
Application: For Dust Shields, Bumpers, PadsColor: Gray
Hardness: FirmVibration Absorption: High
Item: Felt StripAbrasion Resistance: Excellent
Durometer: 30 to 40 Shore AType: General Purpose
Material: Wool FeltMin. Temp. (F): -80
Thickness: 3/8"Backing Type: Plain
Width: 1-1/2"Length: 60"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 1 1/2 In, Length 60 In, F3 Grade, Gray Color, Density 6 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 400 PSI, Hardness Firm, For Dust Shields, Bumpers, Pads
Save 15%. Sign up for Z-mail.