Felt, F3, 3/8 In Thick, 1 x 60 In

VALUE BRAND| Zoro #: G1599857| Mfr #: 2FJG7

$6.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Dust Shields, Bumpers, Pads
Color: Gray
Item: Felt Strip
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1599857 Mfr #: 2FJG7
Tensile Strength (PSI): 400Application: For Dust Shields, Bumpers, Pads
Grade: F3Vibration Absorption: High
Durometer: 30 to 40 Shore AMax. Temp. (F): 200
Item: Felt StripColor: Gray
Material: Wool FeltDensity (Lbs./Sq. Yd.): 6
Hardness: FirmAbrasion Resistance: Excellent
Type: General PurposeThickness: 3/8"
Min. Temp. (F): -80Backing Type: Adhesive
Width: 1"Length: 60"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 1 In, Length 60 In, F3 Grade, Gray Color, Density 6 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 400 PSI, Hardness Firm, For Dust Shields, Bumpers, Pads

Product Reviews