LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Felt, F3, 3/8 In Thick, 1/2 x 12 In

VALUE BRAND| Zoro #: G1387443| Mfr #: 2FHK1

$0.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1387443 Mfr #: 2FHK1
Grade: F3Tensile Strength (PSI): 400
Vibration Absorption: HighMaterial: Wool Felt
Abrasion Resistance: ExcellentMax. Temp. (F): 200
Density (Lbs./Sq. Yd.): 6Hardness: Firm
Item: Felt StripDurometer: 30 to 40 Shore A
Thickness: 3/8"Color: Gray
Min. Temp. (F): -80Type: General Purpose
Application: For Dust Shields, Bumpers, PadsBacking Type: Plain
Width: 1/2"Length: 12"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 1/2 In, Length 12 In, F3 Grade, Gray Color, Density 6 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 400 PSI, Hardness Firm, For Dust Shields, Bumpers, Pads

Product Reviews

Save 15%. Sign up for Z-mail.