Felt, F3, 3/8 In Thick, 1/2 x 60 In

VALUE BRAND| Zoro #: G2345847| Mfr #: 2FJD4

$6.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2345847 Mfr #: 2FJD4
Durometer: 30 to 40 Shore AAbrasion Resistance: Excellent
Vibration Absorption: HighApplication: For Dust Shields, Bumpers, Pads
Thickness: 3/8"Tensile Strength (PSI): 400
Type: General PurposeColor: Gray
Density (Lbs./Sq. Yd.): 6Max. Temp. (F): 200
Hardness: FirmItem: Felt Strip
Min. Temp. (F): -80Material: Wool Felt
Grade: F3Backing Type: Adhesive
Width: 1/2"Length: 60"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 1/2 In, Length 60 In, F3 Grade, Gray Color, Density 6 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 400 PSI, Hardness Firm, For Dust Shields, Bumpers, Pads

Product Reviews

Save 15%. Sign up for Z-mail.