Felt, F5, 1/2 In Thick, 2 x 60 In

VALUE BRAND| Zoro #: G1700151| Mfr #: 2FLC7

$21.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Dust Shields, Bumpers, Pads, Wipers
Color: Off White
Item: Felt Strip
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1700151 Mfr #: 2FLC7
Color: Off WhiteMaterial: Wool Felt
Tensile Strength (PSI): 400Grade: F5
Item: Felt StripVibration Absorption: Medium
Hardness: MediumDensity (Lbs./Sq. Yd.): 6
Durometer: 20 to 30 Shore AType: General Purpose
Min. Temp. (F): -80Application: For Dust Shields, Bumpers, Pads, Wipers
Max. Temp. (F): 200Thickness: 1/2"
Abrasion Resistance: GoodBacking Type: Adhesive
Width: 2"Length: 60"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 2 In, Length 60 In, F5 Grade, Off White Color, Density 6 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 400 PSI, Hardness Medium, For Dust Shields, Bumpers, Pads, Wipers

Product Reviews