20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Felt, F5, 1/4 In Thick, 1 1/2 x 12 In

VALUE BRAND| Zoro #: G1689037| Mfr #: 2FKE8

$1.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1689037 Mfr #: 2FKE8
Durometer: 20 to 30 Shore ADensity (Lbs./Sq. Yd.): 3
Vibration Absorption: MediumAbrasion Resistance: Good
Max. Temp. (F): 200Item: Felt Strip
Material: Wool FeltHardness: Medium
Thickness: 1/4"Application: For Dust Shields, Bumpers, Pads, Wipers
Color: Off WhiteType: General Purpose
Grade: F5Min. Temp. (F): -80
Tensile Strength (PSI): 400Backing Type: Plain
Width: 1-1/2"Length: 12"
Standards: -Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 1 1/2 In, Length 12 In, F5 Grade, Off White Color, Density 3 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 400 PSI, Hardness Medium, For Dust Shields, Bumpers, Pads, Wipers

Product Reviews

Save 15%. Sign up for Z-mail.