Felt, F5, 1/4 In Thick, 1 1/2x120 In

VALUE BRAND| Zoro #: G1368211| Mfr #: 2FLA1

$15.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1368211 Mfr #: 2FLA1
Durometer: 20 to 30 Shore AItem: Felt Strip
Max. Temp. (F): 200Color: off White
Vibration Absorption: MediumAbrasion Resistance: Good
Min. Temp. (F): -80Hardness: Medium
Thickness: 1/4"Tensile Strength (PSI): 400
Density (Lbs./Sq. Yd.): 3Grade: F5
Type: General PurposeApplication: For Dust Shields, Bumpers, Pads, Wipers
Material: Wool FeltBacking Type: Adhesive
Width: 1-1/2"Length: 120"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 1 1/2 In, Length 120 In, F5 Grade, Off White Color, Density 3 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 400 PSI, Hardness Medium, For Dust Shields, Bumpers, Pads, Wipers

Product Reviews

Save 15%. Sign up for Z-mail.