WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Felt, F5, 1/4 In Thick, 1 x 12 In

VALUE BRAND| Zoro #: G0457326| Mfr #: 2FKB5

$1.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Felt Strip
Material: Wool Felt
Hardness: Medium
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0457326 Mfr #: 2FKB5
Item: Felt StripMaterial: Wool Felt
Hardness: MediumDurometer: 20 to 30 Shore A
Application: For Dust Shields, Bumpers, Pads, WipersAbrasion Resistance: Good
Density (Lbs./Sq. Yd.): 3Min. Temp. (F): -80
Vibration Absorption: MediumBacking Type: Plain
Max. Temp. (F): 200Tensile Strength (PSI): 400
Length: 12"Thickness: 1/4"
Width: 1"Grade: F5
Type: General PurposeColor: Off White
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 1 In, Length 12 In, F5 Grade, Off White Color, Density 3 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 400 PSI, Hardness Medium, For Dust Shields, Bumpers, Pads, Wipers

Product Reviews