JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Felt, F5, 1/4 In Thick, 1/2 x 12 In

VALUE BRAND| Zoro #: G2474771| Mfr #: 2FKP2

$0.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2474771 Mfr #: 2FKP2
Grade: F5Durometer: 20 to 30 Shore A
Max. Temp. (F): 200Min. Temp. (F): -80
Tensile Strength (PSI): 400Density (Lbs./Sq. Yd.): 3
Item: Felt StripApplication: For Dust Shields, Bumpers, Pads, Wipers
Abrasion Resistance: GoodHardness: Medium
Thickness: 1/4"Color: Off White
Material: Wool FeltVibration Absorption: Medium
Type: General PurposeLength: 12"
Standards: -Backing Type: Adhesive
Width: 1/2"Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 1/2 In, Length 12 In, F5 Grade, Off White Color, Density 3 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 400 PSI, Hardness Medium, For Dust Shields, Bumpers, Pads, Wipers

Product Reviews

Save 15%. Sign up for Z-mail.