JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Felt, F5, 1/8 In Thick, 1 1/2 x 12 In

VALUE BRAND| Zoro #: G0990281| Mfr #: 2FKE4

$0.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0990281 Mfr #: 2FKE4
Material: Wool FeltDurometer: 20 to 30 Shore A
Application: For Dust Shields, Bumpers, Pads, WipersAbrasion Resistance: Good
Tensile Strength (PSI): 400Hardness: Medium
Grade: F5Vibration Absorption: Medium
Item: Felt StripDensity (Lbs./Sq. Yd.): 1-1/2
Thickness: 1/8"Type: General Purpose
Min. Temp. (F): -80Max. Temp. (F): 200
Color: Off WhiteBacking Type: Plain
Width: 1-1/2"Length: 12"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 1 1/2 In, Length 12 In, F5 Grade, Off White Color, Density 1 1/2 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 400 PSI, Hardness Medium, For Dust Shields, Bumpers, Pads, Wipers

Product Reviews

Save 15%. Sign up for Z-mail.