LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Felt, F5, 1/8 In Thick, 1 1/2 x 12 In

VALUE BRAND| Zoro #: G0534572| Mfr #: 2FKX4

$0.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0534572 Mfr #: 2FKX4
Material: Wool FeltThickness: 1/8"
Durometer: 20 to 30 Shore AType: General Purpose
Tensile Strength (PSI): 400Color: off White
Abrasion Resistance: GoodItem: Felt Strip
Max. Temp. (F): 200Grade: F5
Vibration Absorption: MediumMin. Temp. (F): -80
Density (Lbs./Sq. Yd.): 1-1/2Application: For Dust Shields, Bumpers, Pads, Wipers
Hardness: MediumBacking Type: Adhesive
Width: 1-1/2"Length: 12"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 1 1/2 In, Length 12 In, F5 Grade, Off White Color, Density 1 1/2 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 400 PSI, Hardness Medium, For Dust Shields, Bumpers, Pads, Wipers

Product Reviews

Save 15%. Sign up for Z-mail.