Felt, F5, 1/8 In Thick, 1 1/2x120 In

VALUE BRAND| Zoro #: G0891484| Mfr #: 2FKG6

$7.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: General Purpose
Material: Wool Felt
Width: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0891484 Mfr #: 2FKG6
Type: General PurposeMaterial: Wool Felt
Width: 1-1/2"Durometer: 20 to 30 Shore A
Grade: F5Max. Temp. (F): 200
Application: For Dust Shields, Bumpers, Pads, WipersThickness: 1/8"
Color: Off WhiteLength: 120"
Tensile Strength (PSI): 400Abrasion Resistance: Good
Vibration Absorption: MediumHardness: Medium
Min. Temp. (F): -80Backing Type: Plain
Density (Lbs./Sq. Yd.): 1-1/2Country of Origin (subject to change): United States

Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 1 1/2 In, Length 120 In, F5 Grade, Off White Color, Density 1 1/2 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 400 PSI, Hardness Medium, For Dust Shields, Bumpers, Pads, Wipers

Reviews