Shop Alternate Products
This Product is Discontinued
Zoro Select
Felt, F5, 1/8 In Thick, 1 1/2x120 In (Discontinued)
Mfr # 2FKZ6
Zoro # G0407766
This Product is Discontinued
Key Features
- Grade F5
- Material Wool Felt
- Backing Type Adhesive
- Density (Lbs./Sq. Yd.) 1.5
- Thickness 1/8 in
Customers Also Purchased
- Brand Zoro Select
-
MFR #
2FKZ6
-
Zoro #
G0407766
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1 1/2 in |
Length | 10 ft |
Nominal Size | 1 1/2 in W x 10 ft L |
Details
Grade | F5 |
Material | Wool Felt |
Backing Type | Adhesive |
Density (Lbs./Sq. Yd.) | 1.5 |
Thickness | 1/8 in |
Durometer | 20A to 30A |
Color | Off White |
Item | Wool Felt Strip |
Vibration Absorption | Medium |
Abrasion Resistance | Good |
Type | General Purpose |
Min. Temp. (F) | -80 Degrees F |
Max. Temp. (F) | 200 Degrees F |
Tensile Strength (PSI) | 400 psi |
Application | For Dust Shields, Bumpers, Pads, Wipers |
Hardness | Medium |
Shape | Strip |
Adhesive Type | Acrylic |
Tensile Strength | 400 psi |
Maximum Temperature | 200 Degrees F |
Temperature Range | -80 Degrees F to 200 Degrees F |
Maximum Adhesive Temperature | 160 Degrees F |
Adhesive Temperature Range | -20 Degrees F to 160 Degrees F |
Felt Backing Type | Acrylic Adhesive |
Minimum Temperature | -80 Degrees F |
Density | 1.5 lb/sq yd |
Minimum Adhesive Temperature | -20 Degrees F |
Wool Content | 95 % |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 10 ft, Width 1 1/2 in, Thickness 1/8 in, Backing Type Adhesive, Adhesive Type Acrylic, Durometer 20A to 30A, Wool Content 95 Percent, Density 1.5 lb/sq yd, Color Off White, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 400 psi, Grade F5, Vibration Absorption Medium, Standards -, Abrasion Resistance Good