Felt, F5, 1/8 In Thick, 1/2 x 60 In

VALUE BRAND| Zoro #: G1758671| Mfr #: 2FJY8

$1.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Dust Shields, Bumpers, Pads, Wipers
Color: Off White
Item: Felt Strip
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1758671 Mfr #: 2FJY8
Application: For Dust Shields, Bumpers, Pads, WipersType: General Purpose
Grade: F5Color: Off White
Material: Wool FeltDensity (Lbs./Sq. Yd.): 1-1/2
Item: Felt StripHardness: Medium
Durometer: 20 to 30 Shore AMax. Temp. (F): 200
Abrasion Resistance: GoodMin. Temp. (F): -80
Tensile Strength (PSI): 400Vibration Absorption: Medium
Thickness: 1/8"Length: 60"
Backing Type: PlainWidth: 1/2"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 1/2 In, Length 60 In, F5 Grade, Off White Color, Density 1 1/2 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 400 PSI, Hardness Medium, For Dust Shields, Bumpers, Pads, Wipers

Product Reviews