Felt, F5, 1/8 In Thick, 2 x 12 In

VALUE BRAND| Zoro #: G1296976| Mfr #: 2FKH7

$1.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Dust Shields, Bumpers, Pads, Wipers
Color: Off White
Item: Felt Strip
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1296976 Mfr #: 2FKH7
Grade: F5Min. Temp. (F): -80
Application: For Dust Shields, Bumpers, Pads, WipersDurometer: 20 to 30 Shore A
Abrasion Resistance: GoodTensile Strength (PSI): 400
Type: General PurposeMax. Temp. (F): 200
Item: Felt StripVibration Absorption: Medium
Material: Wool FeltDensity (Lbs./Sq. Yd.): 1-1/2
Hardness: MediumColor: Off White
Thickness: 1/8"Backing Type: Plain
Width: 2"Length: 12"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 2 In, Length 12 In, F5 Grade, Off White Color, Density 1 1/2 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 400 PSI, Hardness Medium, For Dust Shields, Bumpers, Pads, Wipers

Product Reviews