Felt, F5, 3/16 In Thick, 1 1/2x120 In

VALUE BRAND| Zoro #: G1733593| Mfr #: 2FKZ8

$12.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Felt Strip
Material: Wool Felt
Hardness: Medium
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1733593 Mfr #: 2FKZ8
Item: Felt StripMaterial: Wool Felt
Hardness: MediumDurometer: 20 to 30 Shore A
Application: For Dust Shields, Bumpers, Pads, WipersAbrasion Resistance: Good
Density (Lbs./Sq. Yd.): 2-1/4Min. Temp. (F): -80
Vibration Absorption: MediumBacking Type: Adhesive
Max. Temp. (F): 200Tensile Strength (PSI): 400
Length: 120"Thickness: 3/16"
Width: 1-1/2"Grade: F5
Type: General PurposeColor: Off White
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/16 In, Width 1 1/2 In, Length 120 In, F5 Grade, Off White Color, Density 2 1/4 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 400 PSI, Hardness Medium, For Dust Shields, Bumpers, Pads, Wipers

Product Reviews