JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Felt, F5, 3/16 In Thick, 1/2 x 12 In

VALUE BRAND| Zoro #: G1489555| Mfr #: 2FKN9

$0.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1489555 Mfr #: 2FKN9
Abrasion Resistance: GoodMaterial: Wool Felt
Durometer: 20 to 30 Shore AApplication: For Dust Shields, Bumpers, Pads, Wipers
Vibration Absorption: MediumTensile Strength (PSI): 400
Hardness: MediumMax. Temp. (F): 200
Grade: F5Item: Felt Strip
Thickness: 3/16"Density (Lbs./Sq. Yd.): 2-1/4
Min. Temp. (F): -80Color: off White
Type: General PurposeBacking Type: Adhesive
Width: 1/2"Length: 12"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/16 In, Width 1/2 In, Length 12 In, F5 Grade, Off White Color, Density 2 1/4 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 400 PSI, Hardness Medium, For Dust Shields, Bumpers, Pads, Wipers

Product Reviews

Save 15%. Sign up for Z-mail.