Felt, F5, 3/16 In Thick, 2 x 12 In

VALUE BRAND| Zoro #: G0708531| Mfr #: 2FLA9

$1.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Dust Shields, Bumpers, Pads, Wipers
Color: Off White
Item: Felt Strip
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0708531 Mfr #: 2FLA9
Application: For Dust Shields, Bumpers, Pads, WipersAbrasion Resistance: Good
Max. Temp. (F): 200Grade: F5
Vibration Absorption: MediumTensile Strength (PSI): 400
Hardness: MediumItem: Felt Strip
Thickness: 3/16"Color: Off White
Density (Lbs./Sq. Yd.): 2-1/4Material: Wool Felt
Type: General PurposeDurometer: 20 to 30 Shore A
Min. Temp. (F): -80Backing Type: Adhesive
Width: 2"Length: 12"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/16 In, Width 2 In, Length 12 In, F5 Grade, Off White Color, Density 2 1/4 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 400 PSI, Hardness Medium, For Dust Shields, Bumpers, Pads, Wipers

Product Reviews