Felt, F5, 3/16 In Thick, 2 x 60 In

VALUE BRAND| Zoro #: G0952402| Mfr #: 2FLC1

$6.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0952402 Mfr #: 2FLC1
Durometer: 20 to 30 Shore ADensity (Lbs./Sq. Yd.): 2-1/4
Standards: -Vibration Absorption: Medium
Abrasion Resistance: GoodMax. Temp. (F): 200
Item: Felt StripMaterial: Wool Felt
Hardness: MediumThickness: 3/16"
Application: For Dust Shields, Bumpers, Pads, WipersColor: Off White
Type: General PurposeGrade: F5
Min. Temp. (F): -80Tensile Strength (PSI): 400
Backing Type: AdhesiveWidth: 2"
Length: 60"Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/16 In, Width 2 In, Length 60 In, F5 Grade, Off White Color, Density 2 1/4 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 400 PSI, Hardness Medium, For Dust Shields, Bumpers, Pads, Wipers

Product Reviews

Save 15%. Sign up for Z-mail.