JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Felt, F5, 3/8 In Thick, 1/2 x 60 In

VALUE BRAND| Zoro #: G1609973| Mfr #: 2FJZ5

$3.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1609973 Mfr #: 2FJZ5
Hardness: MediumAbrasion Resistance: Good
Grade: F5Application: For Dust Shields, Bumpers, Pads, Wipers
Durometer: 20 to 30 Shore AColor: off White
Min. Temp. (F): -80Max. Temp. (F): 200
Type: General PurposeItem: Felt Strip
Vibration Absorption: MediumDensity (Lbs./Sq. Yd.): 4-1/2
Thickness: 3/8"Tensile Strength (PSI): 400
Material: Wool FeltBacking Type: Plain
Width: 1/2"Length: 60"
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 1/2 In, Length 60 In, F5 Grade, Off White Color, Density 4 1/2 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 400 PSI, Hardness Medium, For Dust Shields, Bumpers, Pads, Wipers

Product Reviews

Save 15%. Sign up for Z-mail.