Felt Sheet, F1, 1 In Thick, 12 x 12 In

VALUE BRAND| Zoro #: G1435025| Mfr #: 2DAJ4

$55.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1435025 Mfr #: 2DAJ4
Application: For Polishing, Gaskets, SealsHardness: Extra Firm
Grade: F1Width: 12"
Density (Lbs./Sq. Yd.): 16Type: General Purpose
Vibration Absorption: HighTensile Strength (PSI): 500
Abrasion Resistance: ExcellentMax. Temp. (F): 200
Backing Type: PlainMaterial: Wool Felt
Durometer: 30 to 40 Shore ALength: 12"
Min. Temp. (F): -80Item: Felt Sheet
Standards: -Color: Off White
Thickness: 1"Country of Origin (subject to change): United States

Product Description

Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1 In, Width 12 In, Length 12 In, F1 Grade, Off White Color, Density 16 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 500 PSI, Hardness Extra Firm, For Polishing, Gaskets, Seals

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.