KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Felt Sheet, F1, 1 In Thick, 12 x 60 In

VALUE BRAND| Zoro #: G1856872| Mfr #: 2DAJ6

$310.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 60"
Abrasion Resistance: Excellent
Application: For Polishing, Gaskets, Seals
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1856872 Mfr #: 2DAJ6
Width: 60"Abrasion Resistance: Excellent
Application: For Polishing, Gaskets, SealsHardness: Extra Firm
Type: General PurposeColor: Off White
Thickness: 1"Length: 12"
Durometer: 30 to 40 Shore AVibration Absorption: High
Max. Temp. (F): 200Item: Felt Sheet
Density (Lbs./Sq. Yd.): 16Min. Temp. (F): -80
Tensile Strength (PSI): 500Backing Type: Plain
Material: Wool FeltStandards: -
Grade: F1Country of Origin (subject to change): United States

Description

Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1 In, Width 60 In, Length 12 In, F1 Grade, Off White Color, Density 16 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 500 PSI, Hardness Extra Firm, For Polishing, Gaskets, Seals

Reviews