20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Felt Sheet, F1, 1/4 In Thick, 24 x 24 In

VALUE BRAND| Zoro #: G1722314| Mfr #: 2DAK1

$44.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1722314 Mfr #: 2DAK1
Durometer: 30 to 40 Shore AVibration Absorption: High
Abrasion Resistance: ExcellentMax. Temp. (F): 200
Item: Felt SheetMaterial: Wool Felt
Hardness: Extra FirmColor: Off White
Type: General PurposeGrade: F1
Min. Temp. (F): -80Tensile Strength (PSI): 500
Application: For Polishing, Gaskets, SealsStandards: -
Density (Lbs./Sq. Yd.): 4Backing Type: Plain
Thickness: 1/4"Width: 24"
Length: 24"Country of Origin (subject to change): United States

Product Description

Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 24 In, Length 24 In, F1 Grade, Off White Color, Density 4 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 500 PSI, Hardness Extra Firm, For Polishing, Gaskets, Seals

Product Reviews

Save 15%. Sign up for Z-mail.