Felt Sheet, F1, 1/4 In Thick, 60 x 12 In

VALUE BRAND| Zoro #: G2023217| Mfr #: 2FGW1

$68.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: General Purpose
Material: Wool Felt
Width: 60"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2023217 Mfr #: 2FGW1
Type: General PurposeMaterial: Wool Felt
Width: 60"Durometer: 30 to 40 Shore A
Grade: F1Tensile Strength (PSI): 500
Max. Temp. (F): 200Application: For Polishing, Gaskets, Seals
Thickness: 1/4"Color: Off White
Length: 12"Abrasion Resistance: Excellent
Vibration Absorption: HighHardness: Extra Firm
Min. Temp. (F): -80Backing Type: Plain
Density (Lbs./Sq. Yd.): 4Country of Origin (subject to change): United States

Description

Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 60 In, Length 12 In, F1 Grade, Off White Color, Density 4 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 500 PSI, Hardness Extra Firm, For Polishing, Gaskets, Seals

Reviews