KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Felt Sheet, F1, 1/8 In Thick, 24 x 24 In

VALUE BRAND| Zoro #: G0832063| Mfr #: 2DAJ8

$31.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 24"
Abrasion Resistance: Excellent
Application: For Polishing, Gaskets, Seals
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0832063 Mfr #: 2DAJ8
Width: 24"Abrasion Resistance: Excellent
Application: For Polishing, Gaskets, SealsHardness: Extra Firm
Type: General PurposeColor: Off White
Thickness: 1/8"Length: 24"
Durometer: 30 to 40 Shore AVibration Absorption: High
Max. Temp. (F): 200Item: Felt Sheet
Density (Lbs./Sq. Yd.): 2Min. Temp. (F): -80
Tensile Strength (PSI): 500Backing Type: Plain
Material: Wool FeltStandards: -
Grade: F1Country of Origin (subject to change): United States

Description

Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 24 In, Length 24 In, F1 Grade, Off White Color, Density 2 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 500 PSI, Hardness Extra Firm, For Polishing, Gaskets, Seals

Reviews