*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Felt Sheet, F1, 3/16 In Thick, 24 x 24 In

VALUE BRAND| Zoro #: G1417577| Mfr #: 2DAJ9

$44.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 24"
Abrasion Resistance: Excellent
Application: For Polishing, Gaskets, Seals
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1417577 Mfr #: 2DAJ9
Width: 24"Abrasion Resistance: Excellent
Application: For Polishing, Gaskets, SealsHardness: Extra Firm
Type: General PurposeColor: Off White
Thickness: 3/16"Length: 24"
Durometer: 30 to 40 Shore AVibration Absorption: High
Max. Temp. (F): 200Item: Felt Sheet
Density (Lbs./Sq. Yd.): 3Min. Temp. (F): -80
Tensile Strength (PSI): 500Backing Type: Plain
Material: Wool FeltStandards: -
Grade: F1Country of Origin (subject to change): United States

Description

Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/16 In, Width 24 In, Length 24 In, F1 Grade, Off White Color, Density 3 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 500 PSI, Hardness Extra Firm, For Polishing, Gaskets, Seals

Reviews