Felt Sheet, F1, 3/4 In Thick, 12 x 12 In

VALUE BRAND| Zoro #: G0916237| Mfr #: 2DAJ3

$43.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: General Purpose
Material: Wool Felt
Width: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0916237 Mfr #: 2DAJ3
Type: General PurposeMaterial: Wool Felt
Width: 12"Durometer: 30 to 40 Shore A
Grade: F1Max. Temp. (F): 200
Application: For Polishing, Gaskets, SealsThickness: 3/4"
Color: Off WhiteLength: 12"
Tensile Strength (PSI): 500Abrasion Resistance: Excellent
Vibration Absorption: HighHardness: Extra Firm
Min. Temp. (F): -80Backing Type: Plain
Density (Lbs./Sq. Yd.): 12Country of Origin (subject to change): United States

Description

Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/4 In, Width 12 In, Length 12 In, F1 Grade, Off White Color, Density 12 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 500 PSI, Hardness Extra Firm, For Polishing, Gaskets, Seals

Reviews