Felt Sheet, F1, 3/4 In Thick, 12 x 60 In

VALUE BRAND| Zoro #: G0977645| Mfr #: 2DAJ5

$185.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0977645 Mfr #: 2DAJ5
Durometer: 30 to 40 Shore AStandards: -
Vibration Absorption: HighAbrasion Resistance: Excellent
Max. Temp. (F): 200Item: Felt Sheet
Material: Wool FeltHardness: Extra Firm
Color: Off WhiteType: General Purpose
Grade: F1Min. Temp. (F): -80
Tensile Strength (PSI): 500Application: For Polishing, Gaskets, Seals
Density (Lbs./Sq. Yd.): 12Backing Type: Plain
Thickness: 3/4"Width: 60"
Length: 12"Country of Origin (subject to change): United States

Product Description

Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/4 In, Width 60 In, Length 12 In, F1 Grade, Off White Color, Density 12 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 500 PSI, Hardness Extra Firm, For Polishing, Gaskets, Seals

Product Reviews

Save 15%. Sign up for Z-mail.