Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Felt Sheet, F1, 3/8 In Thick, 12 x 12 In

VALUE BRAND| Zoro #: G1119675| Mfr #: 2DAJ1

$19.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: General Purpose
Material: Wool Felt
Width: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1119675 Mfr #: 2DAJ1
Type: General PurposeMaterial: Wool Felt
Width: 12"Durometer: 30 to 40 Shore A
Grade: F1Max. Temp. (F): 200
Application: For Polishing, Gaskets, SealsThickness: 3/8"
Color: Off WhiteLength: 12"
Tensile Strength (PSI): 500Abrasion Resistance: Excellent
Vibration Absorption: HighHardness: Extra Firm
Min. Temp. (F): -80Backing Type: Plain
Density (Lbs./Sq. Yd.): 6Country of Origin (subject to change): United States

Description

Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 12 In, Length 12 In, F1 Grade, Off White Color, Density 6 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 500 PSI, Hardness Extra Firm, For Polishing, Gaskets, Seals

Reviews