Shop Alternate Products
This Product is Discontinued
Zoro Select
Felt Sheet, F1, 3/8 In Thick, 12 x 12 In (Discontinued)
Mfr # 2FGW8
Zoro # G1893954
This Product is Discontinued
Key Features
- Grade F1
- Material Wool Felt
- Backing Type Adhesive
- Density (Lbs./Sq. Yd.) 6
- Thickness 3/8 in