20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Felt Sheet, F10, 1/2 In T, 12 x 12 In

VALUE BRAND| Zoro #: G1726645| Mfr #: 2FKA3

$11.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1726645 Mfr #: 2FKA3
Durometer: 15 to 25 Shore AVibration Absorption: Low
Abrasion Resistance: FairMax. Temp. (F): 200
Item: Felt SheetLength: 12"
Material: Wool FeltHardness: Soft
Application: For Plugs, Fluid Storage, PadsColor: Off White
Type: General PurposeGrade: F10
Backing Type: PlainMin. Temp. (F): -80
Tensile Strength (PSI): 225Width: 12"
Density (Lbs./Sq. Yd.): 4-1/4Standards: -
Thickness: 1/2"Country of Origin (subject to change): United States

Product Description

Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 12 In, Length 12 In, F10 Grade, Off White Color, Density 4 1/4 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Low, Abrasion Resistance Fair, Durometer 15 to 25 Shore A, Tensile Strength 225 PSI, Hardness Soft, For Plugs, Fluid Storage, Pads

Product Reviews

Save 15%. Sign up for Z-mail.