KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Felt Sheet, F10, 1/8 In T, 12 x 12 In

VALUE BRAND| Zoro #: G0648715| Mfr #: 2FJZ4

$3.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Abrasion Resistance: Fair
Application: For Plugs, Fluid Storage, Pads
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0648715 Mfr #: 2FJZ4
Width: 12"Abrasion Resistance: Fair
Application: For Plugs, Fluid Storage, PadsHardness: Soft
Type: General PurposeColor: Off White
Thickness: 1/8"Length: 12"
Durometer: 15 to 25 Shore AVibration Absorption: Low
Max. Temp. (F): 200Item: Felt Sheet
Density (Lbs./Sq. Yd.): 1Min. Temp. (F): -80
Tensile Strength (PSI): 225Backing Type: Plain
Material: Wool FeltStandards: -
Grade: F10Country of Origin (subject to change): United States

Description

Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 12 In, Length 12 In, F10 Grade, Off White Color, Density 1 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Low, Abrasion Resistance Fair, Durometer 15 to 25 Shore A, Tensile Strength 225 PSI, Hardness Soft, For Plugs, Fluid Storage, Pads

Reviews