KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Felt Sheet, F13, 1/4 In T, 12 x 12 In

VALUE BRAND| Zoro #: G0742822| Mfr #: 2FKA9

$3.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Abrasion Resistance: Fair
Application: For Pads, Insulation, Dryer Seals, Gaskets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0742822 Mfr #: 2FKA9
Width: 12"Abrasion Resistance: Fair
Application: For Pads, Insulation, Dryer Seals, GasketsHardness: Soft
Type: General PurposeColor: Gray
Thickness: 1/4"Length: 12"
Durometer: 15 to 25 Shore AVibration Absorption: Low
Max. Temp. (F): 200Item: Felt Sheet
Density (Lbs./Sq. Yd.): 2Min. Temp. (F): -80
Tensile Strength (PSI): 225Backing Type: Plain
Material: Wool FeltStandards: -
Grade: F13Country of Origin (subject to change): United States

Description

Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 12 In, Length 12 In, F13 Grade, Gray Color, Density 2 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Low, Abrasion Resistance Fair, Durometer 15 to 25 Shore A, Tensile Strength 225 PSI, Hardness Soft, For Pads, Insulation, Dryer Seals, Gaskets

Reviews