Felt Sheet, F13, 3/8 In T, 12 x 12 In

VALUE BRAND| Zoro #: G0519075| Mfr #: 2FKB2

$5.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0519075 Mfr #: 2FKB2
Item: Felt SheetBacking Type: Plain
Min. Temp. (F): -80Max. Temp. (F): 200
Material: Wool FeltType: General Purpose
Application: For Pads, Insulation, Dryer Seals, GasketsColor: Gray
Density (Lbs./Sq. Yd.): 3Vibration Absorption: Low
Abrasion Resistance: FairDurometer: 15 to 25 Shore A
Thickness: 3/8"Hardness: Soft
Grade: F13Width: 12"
Tensile Strength (PSI): 225Length: 12"
Country of Origin (subject to change): United States

Product Description

Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 12 In, Length 12 In, F13 Grade, Gray Color, Density 3 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Low, Abrasion Resistance Fair, Durometer 15 to 25 Shore A, Tensile Strength 225 PSI, Hardness Soft, For Pads, Insulation, Dryer Seals, Gaskets

Product Reviews

Save 15%. Sign up for Z-mail.