KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Felt Sheet, F26N, 1 In T, 12 x 12 In

VALUE BRAND| Zoro #: G1238754| Mfr #: 2HUP5

$6.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Abrasion Resistance: Poor
Application: For Packing, Pads, Sound Absorption
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1238754 Mfr #: 2HUP5
Width: 12"Abrasion Resistance: Poor
Application: For Packing, Pads, Sound AbsorptionHardness: Soft
Type: General PurposeColor: Gray
Thickness: 1"Length: 12"
Durometer: 5 to 15 Shore AVibration Absorption: Very Low
Max. Temp. (F): 200Item: Felt Sheet
Density (Lbs./Sq. Yd.): 7-1/4Min. Temp. (F): -80
Tensile Strength (PSI): 75Backing Type: Plain
Material: Wool FeltStandards: -
Grade: F26NCountry of Origin (subject to change): United States

Description

Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1 In., Width 12 In., Length 12 In., F26N Grade, Gray Color, Density (Lbs./Sq. Yd.) 7-1/4, Min. Temp. Rating (Deg. F) -80, Max. Temp. (F) 200, Vibration Absorption Very Low, Abrasion Resistance Poor, Durometer 5 to 15 Shore A, Tensile Strength (PSI) 75, Hardness Soft, For Packing, Pads, Sound Absorption, - Standards

Reviews