JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Felt Sheet, F26N, 3/8 In T, 12 x 12 In

VALUE BRAND| Zoro #: G2210984| Mfr #: 2HUV8

$2.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2210984 Mfr #: 2HUV8
Hardness: SoftColor: Gray
Max. Temp. (F): 200Width: 12"
Durometer: 5 to 15 Shore AApplication: For Packing, Pads, Sound Absorption
Tensile Strength (PSI): 75Length: 12"
Min. Temp. (F): -80Material: Wool Felt
Grade: F26NAbrasion Resistance: Poor
Vibration Absorption: Very LowItem: Felt Sheet
Type: General PurposeDensity (Lbs./Sq. Yd.): 2-3/4
Backing Type: AdhesiveThickness: 3/8"
Country of Origin (subject to change): United States

Product Description

Felt Sheet, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In., Width 12 In., Length 12 In., F26N Grade, Gray Color, Density (Lbs./Sq. Yd.) 2-3/4, Min. Temp. Rating (Deg. F) -80, Max. Temp. (F) 200, Vibration Absorption Very Low, Abrasion Resistance Poor, Durometer 5 to 15 Shore A, Tensile Strength (PSI) 75, Hardness Soft, For Packing, Pads, Sound Absorption, - Standards

Product Reviews

Save 15%. Sign up for Z-mail.