Felt Sheet, F3, 1/2 In Thick, 12 x 12 In

VALUE BRAND| Zoro #: G1412984| Mfr #: 2FJB4

$16.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1412984 Mfr #: 2FJB4
Grade: F3Color: Gray
Max. Temp. (F): 200Material: Wool Felt
Abrasion Resistance: ExcellentHardness: Firm
Tensile Strength (PSI): 400Item: Felt Sheet
Durometer: 30 to 40 Shore AMin. Temp. (F): -80
Type: General PurposeVibration Absorption: High
Standards: -Density (Lbs./Sq. Yd.): 8
Backing Type: AdhesiveThickness: 1/2"
Width: 12"Length: 12"
Application: For Dust Shields, Bumpers, PadsCountry of Origin (subject to change): United States

Product Description

Felt Sheet, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 12 In, Length 12 In, F3 Grade, Gray Color, Density 8 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 400 PSI, Hardness Firm, For Dust Shields, Bumpers, Pads

Product Reviews

Save 15%. Sign up for Z-mail.