KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Felt Sheet, F3, 3/16 In Thick, 12 x 12 In

VALUE BRAND| Zoro #: G2342453| Mfr #: 2FHF9

$6.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Abrasion Resistance: Excellent
Application: For Gaskets, Seals, Bumpers, Pads
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2342453 Mfr #: 2FHF9
Width: 12"Abrasion Resistance: Excellent
Application: For Gaskets, Seals, Bumpers, PadsHardness: Firm
Type: General PurposeColor: Gray
Thickness: 3/16"Length: 12"
Durometer: 30 to 40 Shore AVibration Absorption: High
Max. Temp. (F): 200Item: Felt Sheet
Density (Lbs./Sq. Yd.): 3Min. Temp. (F): -80
Tensile Strength (PSI): 400Backing Type: Plain
Material: Wool FeltStandards: -
Grade: F3Country of Origin (subject to change): United States

Description

Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/16 In, Width 12 In, Length 12 In, F3 Grade, Gray Color, Density 3 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption High, Abrasion Resistance Excellent, Durometer 30 to 40 Shore A, Tensile Strength 400 PSI, Hardness Firm, For Gaskets, Seals, Bumpers, Pads

Reviews