KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Felt Sheet, F5, 1/2 In Thick, 12 x 12 In

VALUE BRAND| Zoro #: G0489316| Mfr #: 2FKN5

$27.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Abrasion Resistance: Good
Application: For Dust Shields, Bumpers, Pads, Wipers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0489316 Mfr #: 2FKN5
Width: 12"Abrasion Resistance: Good
Application: For Dust Shields, Bumpers, Pads, WipersHardness: Medium
Type: General PurposeColor: Off White
Thickness: 1/2"Length: 12"
Durometer: 20 to 30 Shore AVibration Absorption: Medium
Max. Temp. (F): 200Item: Felt Sheet
Density (Lbs./Sq. Yd.): 6Min. Temp. (F): -80
Tensile Strength (PSI): 400Backing Type: Adhesive
Material: Wool FeltStandards: -
Grade: F5Country of Origin (subject to change): United States

Description

Felt Sheet, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 12 In, Length 12 In, F5 Grade, Off White Color, Density 6 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 400 PSI, Hardness Medium, For Dust Shields, Bumpers, Pads, Wipers

Reviews