Felt Sheet, F5, 1/8 In Thick, 12 x 12 In

VALUE BRAND| Zoro #: G2005647| Mfr #: 2FJV1

$5.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2005647 Mfr #: 2FJV1
Durometer: 20 to 30 Shore AVibration Absorption: Medium
Abrasion Resistance: GoodMax. Temp. (F): 200
Item: Felt SheetMaterial: Wool Felt
Hardness: MediumApplication: For Dust Shields, Bumpers, Pads, Wipers
Color: Off WhiteType: General Purpose
Grade: F5Min. Temp. (F): -80
Tensile Strength (PSI): 400Density (Lbs./Sq. Yd.): 1-1/2
Backing Type: PlainStandards: -
Thickness: 1/8"Width: 12"
Length: 12"Country of Origin (subject to change): United States

Product Description

Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 12 In, Length 12 In, F5 Grade, Off White Color, Density 1 1/2 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Medium, Abrasion Resistance Good, Durometer 20 to 30 Shore A, Tensile Strength 400 PSI, Hardness Medium, For Dust Shields, Bumpers, Pads, Wipers

Product Reviews

Save 15%. Sign up for Z-mail.