Shop Alternate Products
This Product is Discontinued
Zoro Select
Felt Sheet, F5, 1/8 In Thick, 24 x 24 In (Discontinued)
Mfr # 2FJW6
Zoro # G0416936
This Product is Discontinued
Key Features
- Grade F5
- Material Wool Felt
- Backing Type Plain
- Density (Lbs./Sq. Yd.) 1.5
- Thickness 1/8 in