Felt Sheet, Poly, 1/2 In T, 72 x 60 In

VALUE BRAND| Zoro #: G0368216| Mfr #: 2HVD5

$99.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 72"
Abrasion Resistance: Excellent
Application: For Wipers, Packing, Anti-Squeak, Weatherstripping, Pads
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0368216 Mfr #: 2HVD5
Width: 72"Abrasion Resistance: Excellent
Application: For Wipers, Packing, Anti-Squeak, Weatherstripping, PadsHardness: Medium
Type: General PurposeColor: White
Thickness: 1/2"Length: 60"
Durometer: 20 to 30 Shore AVibration Absorption: Ultra High
Max. Temp. (F): 300Item: Felt Sheet
Density (Lbs./Sq. Yd.): 3-1/8Min. Temp. (F): -40
Tensile Strength (PSI): 400Backing Type: Adhesive
Material: Synthetic Polyester FeltStandards: -
Grade: PolyCountry of Origin (subject to change): United States

Description

Felt Sheet, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/2 In, Width 72 In, Length 60 In, Poly Grade, White Color, Density 3 1/8 Lbs/Sq Yd, Min Temp Rating -40 Deg F, Max Temp 300 F, Vibration Absorption Ultra High, Abrasion Resistance Excellent, Durometer 20 to 30 Shore A, Tensile Strength 400 PSI, Hardness Medium, For Wipers, Packing, Anti-Squeak, Weatherstripping, Pads

Reviews