Shop Alternate Products
This Product is Discontinued
Zoro Select
Felt Sheet, Poly, 1/4 In T, 72 x 12 In (Discontinued)
Mfr # 2HUZ1
Zoro # G0622562
This Product is Discontinued
Key Features
- Grade Synthetic
- Material Synthetic Polyester Felt
- Backing Type Plain
- Density (Lbs./Sq. Yd.) 1.5
- Thickness 1/4 in