Felt Sheet, Poly, 1/4 In T, 72 x 120 In

VALUE BRAND| Zoro #: G2117577| Mfr #: 2HVD7

$104.31 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Felt Sheet
Material: Synthetic Polyester Felt
Hardness: Medium
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2117577 Mfr #: 2HVD7
Item: Felt SheetMaterial: Synthetic Polyester Felt
Hardness: MediumDurometer: 20 to 30 Shore A
Application: For Wipers, Packing, Anti-Squeak, Weatherstripping, PadsAbrasion Resistance: Excellent
Density (Lbs./Sq. Yd.): 1-1/2Min. Temp. (F): -40
Vibration Absorption: Ultra HighBacking Type: Adhesive
Max. Temp. (F): 300Tensile Strength (PSI): 400
Length: 120"Thickness: 1/4"
Width: 72"Grade: Poly
Type: General PurposeColor: White
Country of Origin (subject to change): United States

Product Description

Felt Sheet, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/4 In, Width 72 In, Length 120 In, Poly Grade, White Color, Density 1 1/2 Lbs/Sq Yd, Min Temp Rating -40 Deg F, Max Temp 300 F, Vibration Absorption Ultra High, Abrasion Resistance Excellent, Durometer 20 to 30 Shore A, Tensile Strength 400 PSI, Hardness Medium, For Wipers, Packing, Anti-Squeak, Weatherstripping, Pads

Product Reviews