THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Felt Sheet, Poly, 1/8 In T, 72 x 12 In

VALUE BRAND| Zoro #: G1996443| Mfr #: 2HVC9

$9.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: General Purpose
Material: Synthetic Polyester Felt
Width: 72"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1996443 Mfr #: 2HVC9
Type: General PurposeMaterial: Synthetic Polyester Felt
Width: 72"Durometer: 20 to 30 Shore A
Grade: PolyMax. Temp. (F): 300
Application: For Wipers, Packing, Anti-Squeak, Weatherstripping, PadsThickness: 1/8"
Color: WhiteLength: 12"
Tensile Strength (PSI): 400Abrasion Resistance: Excellent
Vibration Absorption: Ultra HighHardness: Medium
Min. Temp. (F): -40Backing Type: Adhesive
Density (Lbs./Sq. Yd.): 1-1/8Country of Origin (subject to change): United States

Description

Felt Sheet, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/8 In, Width 72 In, Length 12 In, Poly Grade, White Color, Density 1 1/8 Lbs/Sq Yd, Min Temp Rating -40 Deg F, Max Temp 300 F, Vibration Absorption Ultra High, Abrasion Resistance Excellent, Durometer 20 to 30 Shore A, Tensile Strength 400 PSI, Hardness Medium, For Wipers, Packing, Anti-Squeak, Weatherstripping, Pads

Reviews