Felt Sheet, Poly, 1/8 In T, 72 x 60 In

VALUE BRAND| Zoro #: G1785481| Mfr #: 2HUZ4

$20.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1785481 Mfr #: 2HUZ4
Application: For Wipers, Filters, Anti-Squeak, Weatherstripping, PadsWidth: 72"
Density (Lbs./Sq. Yd.): 1-1/8Type: General Purpose
Vibration Absorption: Ultra HighTensile Strength (PSI): 400
Abrasion Resistance: ExcellentMax. Temp. (F): 300
Backing Type: PlainMaterial: Synthetic Polyester Felt
Durometer: 20 to 30 Shore ALength: 60"
Min. Temp. (F): -40Item: Felt Sheet
Standards: -Color: White
Thickness: 1/8"Hardness: Medium
Grade: PolyCountry of Origin (subject to change): United States

Product Description

Felt Sheet, General Purpose, Synthetic Polyester Felt, Backing Type Plain, Thickness 1/8 In, Width 72 In, Length 60 In, Poly Grade, White Color, Density 1 1/8 Lbs/Sq Yd, Min Temp Rating -40 Deg F, Max Temp 300 F, Vibration Absorption Ultra High, Abrasion Resistance Excellent, Durometer 20 to 30 Shore A, Tensile Strength 400 PSI, Hardness Medium, For Wipers, Filters, Anti-Squeak, Weatherstripping, Pads

Product Reviews

Save 15%. Sign up for Z-mail.