KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Felt Sheet, Poly, 3/16 In T, 72 x 12 In

VALUE BRAND| Zoro #: G1939287| Mfr #: 2HUY9

$6.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 72"
Abrasion Resistance: Excellent
Application: For Wipers, Filters, Anti-Squeak, Weatherstripping, Pads
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1939287 Mfr #: 2HUY9
Width: 72"Abrasion Resistance: Excellent
Application: For Wipers, Filters, Anti-Squeak, Weatherstripping, PadsHardness: Medium
Type: General PurposeColor: White
Thickness: 3/16"Length: 12"
Durometer: 20 to 30 Shore AVibration Absorption: Ultra High
Max. Temp. (F): 300Item: Felt Sheet
Density (Lbs./Sq. Yd.): 1-3/8Min. Temp. (F): -40
Tensile Strength (PSI): 400Backing Type: Plain
Material: Synthetic Polyester FeltStandards: -
Grade: PolyCountry of Origin (subject to change): United States

Description

Felt Sheet, General Purpose, Synthetic Polyester Felt, Backing Type Plain, Thickness 3/16 In, Width 72 In, Length 12 In, Poly Grade, White Color, Density 1 3/8 Lbs/Sq Yd, Min Temp Rating -40 Deg F, Max Temp 300 F, Vibration Absorption Ultra High, Abrasion Resistance Excellent, Durometer 20 to 30 Shore A, Tensile Strength 400 PSI, Hardness Medium, For Wipers, Filters, Anti-Squeak, Weatherstripping, Pads

Reviews