Felt Strip, F13, 1/2 In T, 1 1/2 x 12 In

VALUE BRAND| Zoro #: G2198761| Mfr #: 2FKZ1

$0.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2198761 Mfr #: 2FKZ1
Durometer: 15 to 25 Shore ADensity (Lbs./Sq. Yd.): 4-1/4
Vibration Absorption: LowAbrasion Resistance: Fair
Max. Temp. (F): 200Material: Wool Felt
Hardness: SoftThickness: 1/2"
Application: For Pads, Insulation, Dryer Seals, GasketsColor: Gray
Type: General PurposeGrade: F13
Min. Temp. (F): -80Tensile Strength (PSI): 225
Standards: -Backing Type: Adhesive
Width: 1-1/2"Length: 12"
Item: Felt StripCountry of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1 1/2 In, Length 12 In, F13 Grade, Gray Color, Density 4 1/4 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Low, Abrasion Resistance Fair, Durometer 15 to 25 Shore A, Tensile Strength 225 PSI, Hardness Soft, For Pads, Insulation, Dryer Seals, Gaskets

Product Reviews

Save 15%. Sign up for Z-mail.