Felt Strip, F13, 1/2 In T, 1 1/2 x 120 In

VALUE BRAND| Zoro #: G2302571| Mfr #: 2FKJ1

$9.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Pads, Insulation, Dryer Seals, Gaskets
Color: Gray
Item: Felt Strip
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2302571 Mfr #: 2FKJ1
Thickness: 1/2"Durometer: 15 to 25 Shore A
Max. Temp. (F): 200Min. Temp. (F): -80
Vibration Absorption: LowMaterial: Wool Felt
Tensile Strength (PSI): 225Color: Gray
Abrasion Resistance: FairApplication: For Pads, Insulation, Dryer Seals, Gaskets
Hardness: SoftGrade: F13
Density (Lbs./Sq. Yd.): 4-1/4Type: General Purpose
Width: 1-1/2"Length: 120"
Item: Felt StripBacking Type: Plain
Country of Origin (subject to change): United States

Product Description

Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 1 1/2 In, Length 120 In, F13 Grade, Gray Color, Density 4 1/4 Lbs/Sq Yd, Min Temp Rating -80 Deg F, Max Temp 200 F, Vibration Absorption Low, Abrasion Resistance Fair, Durometer 15 to 25 Shore A, Tensile Strength 225 PSI, Hardness Soft, For Pads, Insulation, Dryer Seals, Gaskets

Product Reviews